Motion
D2701-LN-L22-L22

BRENNAN INDUSTRIES INC
D2701-LN-L22-L22

DIN METRIC TUBE COMPRESSION
Mi Item #07968157
MFR #D2701-LN-L22-L22
Price$84.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2701-LN-L22-L22

DIN METRIC TUBE COMPRESSION
Mi Item #07968157
MFR #D2701-LN-L22-L22

Mfr description
L22MBT-L22MBT BH 90 DEG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.90/each

Specifications

Dimensions

  • Hex Body
    27.0
  • Overall Length
    45.5
  • Thread Size 2
    LIGHT 22MM TUBE OD

Details

  • Plating
    UNPLATED BODY/ZINC NICKEL NUTS
  • Series
    D2701_LN
  • Shape
    90 DEGREE ANGLE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)