Motion
D2403-L42-L42
DIN METRIC TUBE COMPRESSION
MI ITEM #07968164
MFR #D2403-L42-L42
List Price$103.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIN METRIC TUBE COMPRESSION
MI ITEM #07968164
MFR #D2403-L42-L42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$103.90/each for your price

Overview

Mfr description
L42MBT-L42MBT STRAIGHT

Specifications

  • Plating
    ZINC NICKEL
  • Series
    D2403_EQUAL
  • Hex Body
    55.0
  • Overall Length
    67.0
  • Shape
    STRAIGHT
  • Thread Size 2
    LIGHT 42MM TUBE OD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text