Motion
D8501-L18-22-SS-X

BRENNAN INDUSTRIES INC
D8501-L18-22-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07968175
MFR #D8501-L18-22-SS-X
Price$106.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8501-L18-22-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07968175
MFR #D8501-L18-22-SS-X

Mfr description
L18MBT-22MMT 90 DEG W/O TUBE NUT &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.11/each

Specifications

Dimensions

  • Hex Body
    24.0
  • Overall Length
    31.0
  • Thread Size 2
    M22X1.5

Details

  • ManufacturerName (description attribute)
    Brennan
  • Series
    D8501_X
  • Shape
    90 DEGREE ANGLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)