Motion
D6565-L12-L06-SS

BRENNAN INDUSTRIES INC
D6565-L12-L06-SS

FEMALE METRIC SWIVEL DIN 24DEG
MI ITEM #07968181
MFR #D6565-L12-L06-SS
List Price$247.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6565-L12-L06-SS

FEMALE METRIC SWIVEL DIN 24DEG
MI ITEM #07968181
MFR #D6565-L12-L06-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$247.07/each for your price

Overview

Mfr description
L12FMS-L06FMS STRAIGHT STNLS

Specifications

  • Shape
    STRAIGHT
  • Overall Length
    36.0
  • Seal Material
    VITON«
  • Series
    D6565_REDUCER
  • Thread Size 2
    M12X1.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text