Motion
D8501-L15-18-SS

BRENNAN INDUSTRIES INC
D8501-L15-18-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #07968194
MFR #D8501-L15-18-SS
List Price$109.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8501-L15-18-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #07968194
MFR #D8501-L15-18-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$109.93/each for your price

Overview

Mfr description
L15MBT-18MMT 90 DEG STNLS

Specifications

  • Thread Size 2
    M18X1.5
  • Shape
    90 DEGREE ANGLE
  • ManufacturerName (description attribute)
    Brennan
  • Overall Length
    36.0
  • Hex Body
    19.0
  • Series
    D8501

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text