Overview
Mfr description
L06MBT-L06MBT-L10MBT TEE
Specifications
- Thread Size 2LIGHT 06MM TUBE OD
- ShapeTEE
- ManufacturerName (description attribute)Brennan
- Overall Length30.0
- Hex Body14.0
- SeriesD2603_REDUCER
- PlatingZINC NICKEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data