Specifications
Dimensions
- Hex Body50.0
- Overall Length68.5
- Thread Size 2M42X2.0
Details
- PlatingZINC NICKEL
- Seal MaterialNBR
- SeriesD8505_ED
- ShapeSTRAIGHT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)