Overview
Mfr description
L15MBT-L12MBT-L12MBT TEE
Specifications
- Thread Size 2LIGHT 12MM TUBE OD
- ShapeTEE
- ManufacturerName (description attribute)Brennan
- Overall Length36.5
- Hex Body19.0
- SeriesD2603_REDUCER
- PlatingZINC NICKEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data