Motion
D2404-L22-12-SS-X

BRENNAN INDUSTRIES INC
D2404-L22-12-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07968224
MFR #D2404-L22-12-SS-X
Price$98.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2404-L22-12-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07968224
MFR #D2404-L22-12-SS-X

Mfr description
L22MBT-12MP STRT W/O TUBE NUT & SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.33/each

Specifications

Dimensions

  • Hex Body
    32.0
  • Overall Length
    41.0
  • Thread Size 2
    3/4-14

Details

  • Shape
    STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)