Overview
Mfr description
S25MBT-16MORB STRAIGHT W/O TUBE NUT &
Specifications
- Thread Size 21-5/16-12 UN
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length50.0
- Hex Body41.0
- SeriesD6400_O_X
- PlatingZINC NICKEL
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data