Specifications
Dimensions
- Hex Body17.0
- Overall Length32.0
- Thread Size 2LIGHT 08MM TUBE OD
Details
- ManufacturerName (description attribute)Brennan
- PlatingZINC NICKEL
- SeriesD2603_REDUCER
- ShapeTEE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)