Motion
D2501-L28-16
DIN METRIC TUBE COMPRESSION
MI ITEM #07968249
MFR #D2501-L28-16
List Price$88.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIN METRIC TUBE COMPRESSION
MI ITEM #07968249
MFR #D2501-L28-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$88.02/each for your price

Overview

Mfr description
L28MBT-16MP 90 DEG

Specifications

  • Thread Size 2
    1-11-1/2
  • Shape
    90 DEGREE ANGLE
  • ManufacturerName (description attribute)
    Brennan
  • Overall Length
    49.0
  • Hex Body
    36.0
  • Series
    D2501
  • Plating
    ZINC NICKEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text