Motion
D7404-S20-12-SS-X

BRENNAN INDUSTRIES INC
D7404-S20-12-SS-X

MALE METRIC 24 DEGREE DIN SEAT
Mi Item #07968277
MFR #D7404-S20-12-SS-X
Price$99.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7404-S20-12-SS-X

MALE METRIC 24 DEGREE DIN SEAT
Mi Item #07968277
MFR #D7404-S20-12-SS-X

Mfr description
S20MBT-12MBSPT STRT W/O TUBE NUT &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.63/each

Specifications

Dimensions

  • Hex Body
    32.0
  • Overall Length
    45.5
  • Thread Size 2
    3/4-14

Details

  • ManufacturerName (description attribute)
    Brennan
  • Series
    D7404_X
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)