Motion
D2701-LN-L06-L06-SS-X

BRENNAN INDUSTRIES INC
D2701-LN-L06-L06-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07968280
MFR #D2701-LN-L06-L06-SS-X
List Price$100.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2701-LN-L06-L06-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07968280
MFR #D2701-LN-L06-L06-SS-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$100.48/each for your price

Overview

Mfr description
L06MBT-L06MBT BH 90 DEG W/O TUBE

Specifications

  • Thread Size 2
    M12X1.5
  • Shape
    90 DEGREE ANGLE
  • ManufacturerName (description attribute)
    Brennan
  • Overall Length
    19.0
  • Hex Body
    12.0
  • Series
    D2701_LN_X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text