Motion
D7505-S38-24-ED

BRENNAN INDUSTRIES INC
D7505-S38-24-ED

FEMALE METRIC SWIVEL DIN 24DEG
MI ITEM #07968282
MFR #D7505-S38-24-ED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7505-S38-24-ED

FEMALE METRIC SWIVEL DIN 24DEG
MI ITEM #07968282
MFR #D7505-S38-24-ED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S38FMS-24MBSPP ED STRAIGHT

Specifications

  • Thread Size 2
    1-1/2-11
  • Shape
    STRAIGHT
  • Overall Length
    78.0
  • Hex Body
    55.0
  • Series
    D7505_ED
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text