Motion
D7801-L28-16-CF

BRENNAN INDUSTRIES INC
D7801-L28-16-CF

DIN METRIC TUBE COMPRESSION
MI ITEM #07968287
MFR #D7801-L28-16-CF
Price$90.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7801-L28-16-CF

DIN METRIC TUBE COMPRESSION
MI ITEM #07968287
MFR #D7801-L28-16-CF

Mfr description
L28MBT-16MBSPP CF 90 DEG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.99/each

Specifications

Dimensions

  • Hex Body
    36.0
  • Overall Length
    49.0
  • Thread Size 2
    1-11

Details

  • ManufacturerName (description attribute)
    Brennan
  • Plating
    ZINC NICKEL
  • Series
    D7801_CF
  • Shape
    90 DEGREE ANGLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)