Motion
D2403-S14-S10-SS

BRENNAN INDUSTRIES INC
D2403-S14-S10-SS

DIN METRIC TUBE COMPRESSION
Mi Item #07968289
MFR #D2403-S14-S10-SS
Price$99.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2403-S14-S10-SS

DIN METRIC TUBE COMPRESSION
Mi Item #07968289
MFR #D2403-S14-S10-SS

Mfr description
S14MBT-S10MBT STRAIGHT STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.38/each

Specifications

Dimensions

  • Hex Body
    24.0
  • Overall Length
    55.0
  • Thread Size 2
    HEAVY 10MM TUBE OD

Details

  • ManufacturerName (description attribute)
    Brennan
  • Series
    D2403_REDUCER
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)