Overview
Mfr description
L12MBT-L12FMS 45 DEG
Specifications
- Thread Size 2M18X1.5
- Shape45 DEGREE ANGLE
- ManufacturerName (description attribute)Brennan
- Overall Length27.5
- Hex Body19.0
- SeriesD6502
- PlatingZINC NICKEL
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data