Overview
Mfr description
L35MBT-L35MBT-L35MBT TEE W/O NUT &
Specifications
- Thread Size 2M45X2.0
- ShapeTEE
- ManufacturerName (description attribute)Brennan
- Overall Length45.0
- Hex Body41.0
- SeriesD2603_EQUAL_X
- PlatingZINC NICKEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data