Motion
D6400-S20-08-O
S20MBT-08MORB STRAIGHT
MI ITEM #07968306
MFR #D6400-S20-08-O
Your Price$71.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
S20MBT-08MORB STRAIGHT
MI ITEM #07968306
MFR #D6400-S20-08-O

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$71.35/each(List $107.02)

Overview

Mfr description
S20MBT-08MORB STRAIGHT

Specifications

  • End 1 Style
    Din Metric Tube Compression
  • End 1 Size
    M30X2.0
  • End 2 Style
    Din Metric Tube Compression
  • End 2 Size
    M30X2.0
  • End 3 Size
    M30X2.0
  • Hex Body
    32.0
  • Overall Length
    54.0
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
  • Shape
    STRAIGHT
  • Thread Size 2
    3/4-16 UNF
  • Tube Size
    20 mm
  • Connection Type
    Din Metric Tube Compression

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text