Overview
Mfr description
S30FMSP-20MBSPP ED STRAIGHT
Specifications
- Thread Size 21-1/4-11
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length71.0
- Hex Body50.0
- SeriesD7505_SP_ED
- PlatingZINC NICKEL
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data