Motion
9023-PORT-CF-08-20

BRENNAN INDUSTRIES INC
9023-PORT-CF-08-20

Straight Adapter - Steel
MI ITEM #07968315
MFR #9023-PORT-CF-08-20
List Price$101.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
9023-PORT-CF-08-20

Straight Adapter - Steel
MI ITEM #07968315
MFR #9023-PORT-CF-08-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$101.14/each for your price

Overview

Mfr description
08MBSPP CF-20FBSPP STRAIGHT. PORT

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 1 Size
    1-1/4 in, 1/2 in
  • End 1 Thread
    G - 1-1/4-11, G - 1/2-14
  • End 2 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 2 Size
    1-1/4 in, 1/2 in
  • End 2 Thread
    G - 1-1/4-11, G - 1/2-14
  • End 3 Style
    Not Applicable
  • Material
    Steel
  • Overall Length
    53.0
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
  • Series
    9023_PORT_CF
  • End 4 Style
    Not Applicable
  • Hex Body
    55.0
  • Thread Depth
    12.0
  • Thread Size 2
    1-1/4-11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text