Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7605-L12-04-L12-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07968317
MFR #D7605-L12-04-L12-SS-X

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
L12MBT-04MBSPT-L12MBT TEE W/O NUT

Specifications

  • Shape
    TEE
  • Hex Body
    17.0
  • Overall Length
    24.0
  • Thread Size 2
    1/4-19

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text