Motion
D7601-S10-S10-06-SS-X

BRENNAN INDUSTRIES INC
D7601-S10-S10-06-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07968333
MFR #D7601-S10-S10-06-SS-X
List Price$98.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7601-S10-S10-06-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07968333
MFR #D7601-S10-S10-06-SS-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$98.78/each for your price

Overview

Mfr description
S10MBT-S10MBT-06MBSPT TEE W/O NUT

Specifications

  • Thread Size 2
    M18X1.5
  • Shape
    TEE
  • ManufacturerName (description attribute)
    Brennan
  • Overall Length
    25.0
  • Hex Body
    17.0
  • Series
    D7601_X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text