Motion
D2603-L18-L18-L10

BRENNAN INDUSTRIES INC
D2603-L18-L18-L10

DIN METRIC TUBE COMPRESSION
MI ITEM #07968334
MFR #D2603-L18-L18-L10
List Price$96.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2603-L18-L18-L10

DIN METRIC TUBE COMPRESSION
MI ITEM #07968334
MFR #D2603-L18-L18-L10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$96.35/each for your price

Overview

Mfr description
L18MBT-L18MBT-L10MBT TEE

Specifications

  • Shape
    TEE
  • Overall Length
    40.5
  • Plating
    ZINC NICKEL
  • Series
    D2603_REDUCER
  • Hex Body
    24.0
  • Thread Size 2
    LIGHT 18MM TUBE OD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text