Motion
D2650-E08-E08-E08-E08-SS-X

BRENNAN INDUSTRIES INC
D2650-E08-E08-E08-E08-SS-X

Compression Elbow & Straight - Cross, Stainless Steel
Mi Item #07968337
MFR #D2650-E08-E08-E08-E08-SS-X
Price$99.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2650-E08-E08-E08-E08-SS-X

Compression Elbow & Straight - Cross, Stainless Steel
Mi Item #07968337
MFR #D2650-E08-E08-E08-E08-SS-X

Mfr description
E08MBT-E08MBT-E08MBT-E08MBT W/O
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.14/each

Specifications

Dimensions

  • End 3 Size
    8 mm
  • End 4 Size
    8 mm
  • Thread Size 2
    M12X1.0
  • Tube Size
    8 mm

Details

  • Adapter Type
    Cross
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Body Only, Male DIN x Male DIN x Male DIN x Male DIN
  • Connection Type
    DIN 2353 Flareless Tube Union Cross
  • Description Keyword
    Cross
  • End 1 Style
    Male DIN
  • End 1 Thread
    M12 x 1.0
  • End 2 Style
    Male DIN
  • End 3 Thread
    M12 x 1.0
  • End 4 Style
    Tube OD
  • End 4 Thread
    M12X1.0
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    D2650-E08-E08-E08-E08-SS-X
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    100 bar, 1450 psi
  • Shape
    CROSS
  • Type
    Tube Union Cross
  • Working Pressure
    1450 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)