Motion
D2700-WC-L12-L12-SS

BRENNAN INDUSTRIES INC
D2700-WC-L12-L12-SS

DIN METRIC TUBE COMPRESSION
Mi Item #07968338
MFR #D2700-WC-L12-L12-SS
Price$104.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2700-WC-L12-L12-SS

DIN METRIC TUBE COMPRESSION
Mi Item #07968338
MFR #D2700-WC-L12-L12-SS

Mfr description
L12MBT-L12MBT BULKHEAD WELD CONNECTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.84/each

Specifications

Dimensions

  • Hex Body
    25.0
  • Overall Length
    88.0
  • Thread Size 2
    LIGHT 12MM TUBE OD

Details

  • Series
    D2700_WC
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)