Overview
Mfr description
L28MBT-L22MBT STRAIGHT
Specifications
- Thread Size 2LIGHT 22MM TUBE OD
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length57.5
- Hex Body41.0
- SeriesD2403_REDUCER
- PlatingZINC NICKEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data