Motion
D8501-E06-06-SS

BRENNAN INDUSTRIES INC
D8501-E06-06-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #07968358
MFR #D8501-E06-06-SS
Price$74.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8501-E06-06-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #07968358
MFR #D8501-E06-06-SS

Mfr description
E06MBT-06MMT 90 DEG STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.78/each

Specifications

Dimensions

  • Hex Body
    9.0
  • Overall Length
    21.0
  • Thread Size 2
    M06X1.0

Details

  • Shape
    90 DEGREE ANGLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)