Motion
D2501-S10-04-SS

BRENNAN INDUSTRIES INC
D2501-S10-04-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #07968362
MFR #D2501-S10-04-SS
Price$120.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2501-S10-04-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #07968362
MFR #D2501-S10-04-SS

Mfr description
S10MBT-04MP 90 DEG STNLS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.32/each

Specifications

Dimensions

  • Hex Body
    17.0
  • Overall Length
    34.0
  • Thread Size 2
    1/4-18

Details

  • ManufacturerName (description attribute)
    Brennan
  • Series
    D2501
  • Shape
    90 DEGREE ANGLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)