Motion
D2408-L28-SS-X
MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07968368
MFR #D2408-L28-SS-X
List Price$127.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07968368
MFR #D2408-L28-SS-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$127.56/each for your price

Overview

Mfr description
L28(M36X2.0) MBT PLUG BODY ONLY STNLS

Specifications

  • Shape
    STRAIGHT
  • Overall Length
    22.0
  • Series
    D2408_X
  • Hex Body
    41.0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text