Specifications
Dimensions
- Hex Body19.0
- Overall Length31.0
- Thread Size 2M20X1.5
Details
- ManufacturerName (description attribute)Brennan
- PlatingZINC NICKEL
- Seal MaterialNBR
- SeriesD6502
- Shape45 DEGREE ANGLE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)