Motion
D8440-35-35X3.5-SS

BRENNAN INDUSTRIES INC
D8440-35-35X3.5-SS

Compression Elbow & Straight - Weld Nipple, Stainless Steel
Mi Item #07968378
MFR #D8440-35-35X3.5-SS
Price$111.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8440-35-35X3.5-SS

Compression Elbow & Straight - Weld Nipple, Stainless Steel
Mi Item #07968378
MFR #D8440-35-35X3.5-SS

Mfr description
24 DEG DKO FLARE-35MM BUTTWELD 3.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.78/each

Specifications

Dimensions

  • Tube Size
    35 mm

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    DIN Tube End x Buttweld
  • Connection Type
    DIN 2353 Flareless Tube Weld Nipple
  • Description Keyword
    Weld Nipple
  • End 1 Style
    Weld Nipple
  • End 2 Style
    Tube Weld
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    D8440-35-35X3.5-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    160 bar, 2321 psi
  • Seal Material
    Viton (Fluorocarbon)
  • Shape
    Straight
  • Type
    Tube Weld Nipple
  • Working Pressure
    2321 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)