Motion
D7405-S38-24-X
MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07968383
MFR #D7405-S38-24-X
List Price$93.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07968383
MFR #D7405-S38-24-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$93.69/each for your price

Overview

Mfr description
S38MBT-24FBSPP STRT W/O TUBE NUT &

Specifications

  • Shape
    STRAIGHT
  • Overall Length
    59.5
  • Plating
    ZINC NICKEL
  • Series
    D7405_X
  • Hex Body
    60.0
  • Thread Size 2
    1-1/2-11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text