Specifications
Dimensions
- Hex Body27.0
- Overall Length39.0
- Thread Size 2M20X1.5
Details
- ManufacturerName (description attribute)Brennan
- SeriesD8405_X
- ShapeSTRAIGHT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)