Motion
D6504-S12-S08-SS

BRENNAN INDUSTRIES INC
D6504-S12-S08-SS

FEMALE METRIC SWIVEL 24DEG DIN
MI ITEM #07968395
MFR #D6504-S12-S08-SS
List Price$100.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6504-S12-S08-SS

FEMALE METRIC SWIVEL 24DEG DIN
MI ITEM #07968395
MFR #D6504-S12-S08-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$100.45/each for your price

Overview

Mfr description
S12FMS-S08MBT STRAIGHT STNLS

Specifications

  • Shape
    STRAIGHT
  • Hex Body
    19.0
  • Seal Material
    VITON«
  • Overall Length
    46.5
  • Thread Size 2
    HEAVY 08MM TUBE OD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text