Specifications
Dimensions
- Hex Body50.0
- Overall Length56.0
- Thread Size 21-1/4-11
Details
- ManufacturerName (description attribute)Brennan
- PlatingZINC NICKEL
- SeriesD7400_CF
- ShapeSTRAIGHT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)