Motion
D2700-WC-L28-L28

BRENNAN INDUSTRIES INC
D2700-WC-L28-L28

DIN METRIC TUBE COMPRESSION
MI ITEM #07968403
MFR #D2700-WC-L28-L28
List Price$96.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2700-WC-L28-L28

DIN METRIC TUBE COMPRESSION
MI ITEM #07968403
MFR #D2700-WC-L28-L28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$96.35/each for your price

Overview

Mfr description
L28MBT-L28MBT BULKHEAD WELD CONNECTOR

Specifications

  • Shape
    STRAIGHT
  • Hex Body
    40.0
  • Plating
    UNPLATED BODY/ZINC NICKEL NUTS
  • Overall Length
    110.0
  • Thread Size 2
    LIGHT 28MM TUBE OD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text