Overview
Mfr description
S14FMS-S06MBT STRAIGHT STNLS
Specifications
- Thread Size 2HEAVY 06MM TUBE OD
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length47.5
- Hex Body22.0
- SeriesD6504_REDUCER
- Seal MaterialVITON«
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data