Overview
Mfr description
S16MBT-12MORB STRAIGHT W/O TUBE NUT &
Specifications
- Thread Size 21-1/16-12 UN
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- SeriesD6400_O_X
- PlatingZINC NICKEL
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data