Specifications
Dimensions
- Hex Body24.0
- Overall Length43.0
- Thread Size 2HEAVY 16MM TUBE OD
Details
- ManufacturerName (description attribute)Brennan
- PlatingZINC NICKEL
- SeriesD7601
- ShapeTEE
Overview
Mfr description
S16MBT-S16MBT-08MBSPT BRANCH TEE