Overview
Mfr description
S12FMS-18MM ED STRAIGHT STNLS
Specifications
- Thread Size 2M18X1.5
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length47.5
- Hex Body24.0
- SeriesD8505_ED
- Seal MaterialVITON«
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data