Specifications
Dimensions
- Hex Body19.0
- Overall Length40.5
- Thread Size 23/8-18
Details
- ManufacturerName (description attribute)Brennan
- Seal MaterialVITON«
- SeriesD6505
- ShapeSTRAIGHT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)