Overview
Mfr description
L18MBT-L18MBT-L15MBT TEE
Specifications
- Thread Size 2LIGHT 18MM TUBE OD
- ShapeTEE
- ManufacturerName (description attribute)Brennan
- Overall Length40.5
- Hex Body24.0
- SeriesD2603_REDUCER
- PlatingZINC NICKEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data