Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
33MMX2.0 ED HOLLOW HEX PLUG. ED CPTV
MI ITEM #07968480
MFR #8555-H33-O-SS

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
33MMX2.0 ED HOLLOW HEX PLUG. ED CPTV

Specifications

  • Adapter Type
    Plug
  • End 1 Style
    Male Metric
  • End 1 Size
    33 mm
  • ManufacturerName (description attribute)
    Brennan
  • End 1 Thread
    M33X2.0
  • End 2 Style
    Non Applicable
  • Material
    Stainless Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    23.5
  • Hex Body
    40.0
  • Series
    8555
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text