Motion
D8601-L12-L12-16-SS-X

BRENNAN INDUSTRIES INC
D8601-L12-L12-16-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07968483
MFR #D8601-L12-L12-16-SS-X
Price$106.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8601-L12-L12-16-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07968483
MFR #D8601-L12-L12-16-SS-X

Mfr description
L12MBT-L12MBT-16MMT TEE W/O NUT &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.44/each

Specifications

Dimensions

  • Hex Body
    17.0
  • Overall Length
    24.0
  • Thread Size 2
    M18X1.5

Details

  • ManufacturerName (description attribute)
    Brennan
  • Series
    D8601_X
  • Shape
    TEE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)