Specifications
Dimensions
- Hex Body24.0
- Overall Length39.0
- Thread Size 23/4-16 UNF
Details
- ManufacturerName (description attribute)Brennan
- Seal MaterialVITON«
- SeriesD6400_O
- ShapeSTRAIGHT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)