Motion
D2700-LN-S25-S25

BRENNAN INDUSTRIES INC
D2700-LN-S25-S25

DIN METRIC TUBE COMPRESSION
Mi Item #07968498
MFR #D2700-LN-S25-S25
Price$71.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2700-LN-S25-S25

DIN METRIC TUBE COMPRESSION
Mi Item #07968498
MFR #D2700-LN-S25-S25

Mfr description
S25MBT-S25MBT BULKHEAD STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.49/each

Specifications

Dimensions

  • Hex Body
    46.0
  • Overall Length
    45.0
  • Thread Size 2
    HEAVY 25MM TUBE OD

Details

  • Plating
    ZINC NICKEL
  • Series
    D2700_LN
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)