Overview
Mfr description
L12MBT-L12FMS 90 DEG W/O TUBE NUT &
Specifications
- Thread Size 2M18X1.5
- Shape90 DEGREE ANGLE
- ManufacturerName (description attribute)Brennan
- Overall Length24.0
- Hex Body17.0
- SeriesD6500_X
- Seal MaterialVITON«
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data