Motion
D7601-S06-S06-04-SS

BRENNAN INDUSTRIES INC
D7601-S06-S06-04-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #07968521
MFR #D7601-S06-S06-04-SS
List Price$104.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7601-S06-S06-04-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #07968521
MFR #D7601-S06-S06-04-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$104.35/each for your price

Overview

Mfr description
S06MBT-S06MBT-04MBSPT BRANCH TEE STNLS

Specifications

  • Shape
    TEE
  • Overall Length
    31.0
  • Series
    D7601
  • Hex Body
    12.0
  • Thread Size 2
    HEAVY 06MM TUBE OD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text